102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 36 in Inseam, Navy, 32 x 36

  • Mfr # 102776-412-32x36

  • Zoro # G1610190


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Inseam
36 in
Closure Type
Buttons/Snaps
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102776-412-32x36
Zoro #
G1610190
UPC #
192776081083
Country of Origin
Multiple

Dimensions

Size
32 x 36
Fits Waist Size
32 in
Maximum Chest Size
40 1/2 in
Maximum Waist Size
32 in
Minimum Chest Size
10 1/8 in
Tag Size
32 x 36
Size-Body Type
Regular
Minimum Waist Size
33 in

Details

Item
Bib Overalls
Color
Navy
Material
Cotton
Fabric Weight
12 oz
Inseam
36 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
Hammer Loop
Yes
Number of Pockets
9
Number of Outside Pockets
9
Insulated for Cold Conditions
No
Includes Hammer Loop
Yes
Garment Type
Overalls
Reinforced Locations
Kick Panels, Pockets
Includes Lining
No
Fly Closure Type
Zipper
Pocket Locations
Back, Lower Front
Style
Bib Overall
Waist Closure
Zipper
Includes Suspenders
Yes
Cleaning and Care Instructions
Machine Wash

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 32 in, Minimum Waist Size 33 in, Inseam 36 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.