Shop KEEN

Men's Hiker Shoe, 11 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267
  • Zoro # G8642899

product price: 
$
150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023267
Zoro #
G8642899
UPC #
191190579084
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
370 Degrees F
Non Metallic Upper
Yes
Insole System
Removable
Completely Non Metallic
No
Waterproof Type
None
Insulated
No
Shank Material
ESS
Metatarsal System
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
Conductive
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
1.01
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Flint II
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
Yes
Footwear Sole Pattern
Siped
Chemical Resisting Sole
No
Insulation Type
None
Wide Toe Cap
Yes
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
1023267
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Removable Insole
Yes
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
370 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Midsole Technology
Dual Density
Toe Cap Material
Steel
Insole Technology
Removable
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Gargoyle/Paloma

Dimensions

Footwear Width
D
Size
11 1/2
Heel Height
1/2 in
Height
3 in
Width
D
Size (PRINT)
11 1/2
Overall Height
3 in

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.