Shop CARHARTT
See all product information
104393 OR4393 M LseFit FrmDck Ins Bib Ovrll, Cotton, 12 oz Fabric Weight, 31 in Inseam, Brown, 5XL
Mfr # 104393-BRN
Zoro # G901838198
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Fabric Weight
12 oz
Inseam
31 in
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104393-BRN
Zoro #
G901838198
UPC #
192776515021
Country of Origin
Mexico
Dimensions
Size
5XL
Fits Waist Size
65 in
Minimum Chest Size
12 1/8 in
Minimum Waist Size
33 in
Maximum Waist Size
65 in
Maximum Chest Size
40 1/2 in
Size-Body Type
Regular
Tag Size
65 x 31
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 65 in, Minimum Waist Size 33 in, Inseam 31 in, Size 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.