Shop CARHARTT
See all product information
106672 Cotton, 12 oz Fabric Weight, 30 in Inseam, Brown, 4XL
Mfr # 106672-BRN4XLSHT
Zoro # G412534640
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
106672-BRN4XLSHT
Zoro #
G412534640
UPC #
197219272851
Country of Origin
India
Dimensions
Size
4XL
Size-Body Type
Short
Maximum Waist Size
54 in
Minimum Waist Size
52 in
Description
Shop and Work Bib Overalls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.