Shop CARHARTT

106672 Cotton, 12 oz Fabric Weight, 32 in Inseam, Brown, 2XL

  • Mfr # 106672-BRN2XLREG
  • Zoro # G712534708

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
106672-BRN2XLREG
Zoro #
G712534708
UPC #
197219273124
Country of Origin
India
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Reinforced Locations
Back Leg Kick Panels, Pocket
Insulation Material
Polyester
Garment Type
Overalls
Lining Material
Nylon
Includes Suspenders
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Style
Bib Overall
Temperature Rating
Down to 0 Degrees F
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Fly Closure Type
Snap, Zipper
Number of Outside Pockets
4
Waist Closure
Snap
Pocket Locations
Back, Front
Shell Material
Cotton
Wire Color
Brown
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Cotton

Dimensions

Size
2XL
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Size-Body Type
Regular
Fits Chest Size
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.