HeatArmor Wellington - Size 12

  • Mfr # F9000120D
  • Zoro # G624889194
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
Yes
Insole Technology
Removable Insole
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
F9000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F9000120D
Zoro #
G624889194
UPC #
840396916536
Country of Origin
Viet Nam

Dimensions

Size
12
Overall Height
10 1/2 in
Width
D

Details

Puncture-Resistant Sole
Yes
Insole Technology
Removable Insole
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
F9000
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Slip-Resistance Value - SATRA Heel - Wet
0.4
Insulated
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.87
Includes Shank
Yes
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Outsole Technology
MACSOLE
Gender
Men's
Midsole Material
Polyurethane
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Item
Wellington Boot
Color
Black
Waterproof
No
Ninety-Degree Heel
No
Insole Material
Polyurethane
Midsole Technology
Puncture-Resistant Plate
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Toe Cap Material
Composite
Upper Material
Leather
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Liner Material
Mesh
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Closure
Pull On
Chemical-Resisting Sole
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Footwear Style
Wellington Boot
Wire Color
Black

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews