
2.05 lb Fabric Weight, Black, Size Small (Discontinued)
- Mfr # 102438-001STLL
- Zoro # G309104376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102438-001STLL
Zoro #
G309104376
UPC #
195836161855
Country of Origin
Colombia
Dimensions
Size
Small
Size-Body Type
Tall
Details
Color
Black
Fabric Weight
2.05 lb
Features
Unassigned Neckline
Lining Material
Unlined
High-Visibility
No
Description
Customization may be available on this item, please contact the supplier for details. 8-ounce, 98% cotton/2% spandex canvas - Rugged Flex durable stretch technology for ease of movement - Adjustable suspenders - Multi-compartment bib pocket with secure zipper closure - Two large lower-front pockets - Double-front construction with cleanout bottoms that accommodate knee pads - Multiple utility pockets - Utility band on each leg - Triple-stitched main seams - Boot-cut leg opening - Imported. Exclusive Trimming, Wash and dry inside out with like colors, Machine wash cold, Do not bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.