This item is Discontinued.

Carhartt 2.15 lb Fabric Weight, Dark Brown, Size 2X 102438-2012XREG

2.15 lb Fabric Weight, Dark Brown, Size 2X (Discontinued)

  • Mfr # 102438-2012XREG
  • Zoro # G509104572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102438-2012XREG
Zoro #
G509104572
UPC #
192776493114
Country of Origin
Colombia

Dimensions

Size
2X
Size-Body Type
Regular

Details

Color
Dark Brown
Fabric Weight
2.15 lb
Features
Unassigned Neckline
Lining Material
Unlined
High-Visibility
No

Description

Customization may be available on this item, please contact the supplier for details. 8-ounce, 98% cotton/2% spandex canvas - Rugged Flex durable stretch technology for ease of movement - Adjustable suspenders - Multi-compartment bib pocket with secure zipper closure - Two large lower-front pockets - Double-front construction with cleanout bottoms that accommodate knee pads - Multiple utility pockets - Utility band on each leg - Triple-stitched main seams - Boot-cut leg opening - Imported. Exclusive Trimming, Wash and dry inside out with like colors, Machine wash cold, Do not bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.