This item is Discontinued.

Carhartt 3.42 lb Fabric Weight, Dark Brown, Size W42/L32 102776-DKBW42L32

3.42 lb Fabric Weight, Dark Brown, Size W42/L32 (Discontinued)

  • Mfr # 102776-DKBW42L32
  • Zoro # G709103283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102776-DKBW42L32
Zoro #
G709103283
UPC #
192776391861
Country of Origin
Mexico

Dimensions

Size
W42/L32
Length
32 in
Fits Chest Size
42 in

Details

Color
Dark Brown
Fabric Weight
3.42 lb
Features
Unassigned Neckline
Lining Material
Unlined
High-Visibility
No

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% cotton ring-spun duck - Adjustable front-elastic suspenders with webbing slider on straps - updated bib pocket style holds electronics securely - Stretch side panels for more precise fit - Ledge Pockets - Double back pockets - Updated chap front for protection and comfort - Kick panels - Ruler pocket on wearers left side - Hammer loop on wearers right side - True fit - Triple stitched main seams - Metal rivets at vital stress points - Imported. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Steam iron shell only, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.