Shop All Composite Toe Boots and Shoes
Carhartt
8-Inch Work Boot, W, 12, Black, PR
Mfr # CMR8959 12W
Zoro # G6157600
original price:
$199.99
5% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width W
- Waterproof Yes
Product Information
- Brand Carhartt
- MFR # CMR8959 12W
- Zoro # G6157600
- UPC # 847816071066
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Overall Height | 8 in |
Width | W |
Size (PRINT) | 12 |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number CMR8959
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- 3M 3M„¢ 7093 Particulate Filter, P100, 6 Pairs/Box (7000002154)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- Carhartt Foot Protection