Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Carhartt B324 Relaxed-Fit Twill Utility Work Pant 44 x 30 B324-ARGW44L30

B324 Relaxed-Fit Twill Utility Work Pant 44 x 30 (Discontinued)

  • Mfr # B324-ARGW44L30
  • Zoro # G509676253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B324-ARGW44L30
Zoro #
G509676253
UPC #
35481816116
Country of Origin
Mexico

Details

Color
Army Green
Material
9.25 oz. 100% Cotton Twill
Gender
Men's
Inseam
30 in.
Fabric Weight
1.34 lb.
Lining Material
Unlined
Fit
Relaxed

Description

9.25-oz., 100% ringspun cotton twill fabric looks and feels great, but doesn't shy away from hard work. Ringspun cotton is softer and more durable than traditional cotton fibers. Left-side hammer loop, right-side tool and utility pockets, reinforced back pockets. 19 leg opening. B324. Specify color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.