Zoro Homepage

Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 30 in x 34 in

  • Mfr # 102804-498

  • Zoro # G302193209


product price: $59.99
/ea

Key Features

Fit
Relaxed
Gender
Men's
Color
Superior
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102804-498
Zoro #
G302193209
UPC #
889192672598
Country of Origin
Mexico

Dimensions

Size
30 in

Details

Item
Relaxed Straight Jean
Fit
Relaxed
Gender
Men's
Color
Superior
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
Series
Rugged Flex
Waist Rise
Mid Rise
Style Number
102804
Inseam
34 in

Description

BD2804 M RF Rilaxed Fitt 5 Pocket Jean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.