Carhartt

Bib Overall, Dark Navy, 40inx36in, 8.5 oz.


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Cotton
  • Fabric Weight 13 oz
  • Closure Type Snap
  • ATPV Rating 16 cal/sq cm
  • Arc Flash PPE Category 2
See all product information

Product Information

Dimensions

Fits Waist Size 40 in
Maximum Waist Size 40 in
Size (Max. Waist x Inseam) 40 in x 36 in

Details

Item Bib Overalls
Color Navy Blue
Material 100% Cotton
Fabric Weight 13 oz
Inseam 36 in
Closure Type Snap
ATPV Rating 16 cal/sq cm
Arc Flash PPE Category 2
Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Number of Pockets 6
Standards NFPA 2112, NFPA 70E
Number of Outside Pockets 6
Number of Inside Pockets 0
Includes Lining No
Includes Suspenders Yes
Garment Material Trade Name 100% Cotton

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 36 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.