Shop All Coveralls & Overalls
Carhartt
Bib Overall, XL, Black
Mfr # 104393-BLK
Zoro # G101838165
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 49 in
- Inseam 33 in
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Size XL
- Number of Outside Pockets 5
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G101838165
- UPC # 192776514901
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 49 in |
Size | XL |
Tag Size | 49 x 33 |
Maximum Waist Size | 49 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 12 1/8 in |
Minimum Waist Size | 33 in |
Details
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 49 in, Minimum Waist Size 33 in, Inseam 33 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Tan, Stl, PR (22114/6)
- ARSENAL BY ERGODYNE Orange Premium Topped Tool Pouch, Hinge (5527)
- CARHARTT Bib Overalls, 36" Waist Size, 32" Inseam (102776-412-36x32)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- KLEENGUARD Coveralls, 3XL, White (417-49116)
- Carhartt Workwear and Protective Clothing