Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 44" Waist Sz, 34" Inseam, Brn
Mfr # 102776-211-44x34
Zoro # G1610793
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 34 in
- Gender Men's
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
- Ankle Style Cuffs
- Series 102776
Product Information
- Brand Carhartt
- MFR # 102776-211-44x34
- Zoro # G1610793
- UPC # 889192753129
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Maximum Waist Size | 44 in |
Maximum Chest Size | 40 1/2 in |
Tag Size | 44 x 28 |
Details
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 44 in, Minimum Waist Size 33 in, Inseam 34 in, Size 2XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 11 (PAN3P/1053AZ517-11)
- STRANCO Die Cut Letter Label, M, 10 Cards, PK10 (DBV-4-M-10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- Carhartt Workwear and Protective Clothing