Bib Overalls, 54 cal/sq cm ATPV, 32 in Inseam, 100% Cotton, Snap
Mfr # 101626-410 36 32
Zoro # G9505973
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
13 oz
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Lining Material
Quilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101626-410 36 32
Zoro #
G9505973
UPC #
886859755618
Country of Origin
Multiple
Dimensions
Fits Waist Size
36 in
Maximum Waist Size
36 in
Size (Max. Waist x Inseam)
36 in x 32 in
Details
Item
Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
13 oz
Inseam
32 in
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Lining Material
Quilt
Arc Flash PPE Category
4
Features
Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Number of Pockets
6
Standards
NFPA 2112, NFPA 70E
Number of Inside Pockets
0
Number of Outside Pockets
6
Insulated for Cold Conditions
Yes
Protection Type
Cold-Condition Insulated
Includes Lining
Yes
High-Visibility
No
Includes Suspenders
Yes
Garment Material Trade Name
100% Cotton
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Inside Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.