Bib Overalls, 54 cal/sq cm ATPV, 32 in Inseam, 100% Cotton, Snap

  • Mfr # 101626-410 42 32
  • Zoro # G9505946
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Fabric Weight
13 oz
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Lining Material
Quilt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101626-410 42 32
Zoro #
G9505946
UPC #
886859755700
Country of Origin
Multiple

Dimensions

Fits Waist Size
42 in
Maximum Waist Size
42 in
Size (Max. Waist x Inseam)
42 in x 32 in
Fits Chest Size
Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles

Details

Item
Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
13 oz
Inseam
32 in
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Lining Material
Quilt
Arc Flash PPE Category
4
Features
Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Number of Pockets
6
Standards
NFPA 2112, NFPA 70E
Number of Inside Pockets
0
Number of Outside Pockets
6
Protection Type
Cold-Condition Insulated
Includes Lining
Yes
High-Visibility
No
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes
Garment Material Trade Name
100% Cotton
Material Trade Name
100% Cotton
Total Number of Pockets
6
Front Closure
Snap
Wire Color
Navy

Description

ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 42 in, Number of Inside Pockets 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.