Zoro Homepage

Bib Overalls, Black, Inseam 32"

  • Mfr # R41-BLK 40 32

  • Zoro # G016332581


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R41-BLK 40 32
Zoro #
G016332581
UPC #
035481491849
Country of Origin
Multiple

Description

Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Maximum Waist Size 40 in, Inseam 32 in, Ankle Type Zipper, Cleaning and Care Instructions Machine wash, Features Metal Rivets At Vital Stress Points, Triple-Stitched Main Seams, Includes Hammer Loop Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.