Carhartt
Blue Cotton Duck Jacket size 3XLT
Mfr # J140-DNY 3XL TLL
Zoro # G9171757
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 29 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- ANSELL Jacket, Flame Resistant, Blue, Nomex, XL (66-670)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- AVENGER SAFETY FOOTWEAR Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- Carhartt Workwear