Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Jacket size XLT
Mfr # J140-DNY XLG TLL
Zoro # G9171784
original price:
$115.99
5% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 28 1/2 in
Product Information
- Brand Carhartt
- MFR # J140-DNY XLG TLL
- Zoro # G9171784
- UPC # 035481387166
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Length | 28 1/2 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Details
Description
Active Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Active, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Navy, Length 28 1/2 in, Maximum Chest Size 48 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Bracket (FM70)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M (J140-BLK MED REG)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- 5.11 Black Big Horn Jacket size L (48026)
- Carhartt Work Jackets & Coats