Zoro Homepage

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 38 in x 34 in

  • Mfr # 102291-253

  • Zoro # G002194681


product price: $49.99
/ea

Key Features

Fits Waist Size
38 in
Length
34 in
Series
Rigby
Size
38 in
Material
98% Cotton/2% Spandex Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102291-253
Zoro #
G002194681
UPC #
889192323148
Country of Origin
Bangladesh

Dimensions

Fits Waist Size
38 in
Length
34 in
Size
38 in

Details

Item
Relaxed Straight Dungaree
Series
Rigby
Material
98% Cotton/2% Spandex Canvas
Style Number
102291
Waist Rise
Mid Rise
Gender
Men's
Fit
Relaxed
Fabric Weight
8.5oz
Color
Dark Khaki
Inseam
34 in

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.