
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 42 in x 34 in
Mfr # 102291-253
Zoro # G302190192
product price: $49.99
/eaKey Features
Fits Waist Size
42 in
Length
34 in
Fabric Weight
8.5oz
Fit
Relaxed
Series
Rigby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-253
Zoro #
G302190192
UPC #
889192323209
Country of Origin
Bangladesh
Dimensions
Fits Waist Size
42 in
Length
34 in
Size
42 in
Details
Item
Relaxed Straight Dungaree
Fabric Weight
8.5oz
Fit
Relaxed
Series
Rigby
Style Number
102291
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Color
Dark Khaki
Inseam
34 in
Waist Rise
Mid Rise
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.