Shop MCR SAFETY

Leather Drivers Gloves, Goatskin with Nomex(R) Back ( Double Palm ), Gauntlet, Wing Thumb, Gunn Cut

  • Mfr # MU3624GFRL
  • Zoro # G8266039

product price: 
$
41.99
/pr

Key Features

Color
Brown
Material
Goatskin with Nomex(R) Back ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Nomex(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MU3624GFRL
Zoro #
G8266039
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Size
L ( 9 )
Glove Length
12 in
Cuff Length
4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Brown
Material
Goatskin with Nomex(R) Back ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Nomex(R)
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
ATPV Rating
24.7 cal/sq cm
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, NFPA 70E
Fabric Weight
0.362 lb
Hazard Risk Category (HRC)
2
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A4
Series
MU3624GFR
Leather Palm Process
Grain
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Leather Glove Style
Drivers
Cuff Material
Leather
Brand and Series
MCR Safety
Finger Coverage
Full Finger
Palm Style
Double Layer
Knuckle Protection Material
Leather
Cuff Style
Gauntlet
Glove Materials
Goatskin, Kevlar(R)
ANSI/ISEA Heat Level
3
Layered Palm Material
Kevlar(R)
Max. Temp.
392 Degrees F
Grip Pattern
Gunn
Glove Construction
Cut and Sewn
Includes Padded Palm
Yes
Cuff Color
Brown
ANSI/ISEA Puncture Force
100 N
Reflective Backing
No
ANSI/ISEA Cut Load
1,500 g
Includes Double Palm
Yes
ANSI/ISEA Abrasion Cycles
3,000 g
ANSI/ISEA Heat Level (Max. Temp.)
3 (392 Degrees F)
Reinforcement Coverage
Reinforced Thumb Crotch
High-Visibility
No
Hand Protection Style
Glove
Leather Coverage Style
Leather Palm
Glove Features
Padded Palm
Glove Back Color
Green
Palm Color
Brown
Palm/Back Material
Goatskin with Nomex(R) Back
Arc Flash PPE Category
2
Maximum Temperature
392 Degrees F
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105:2016, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.