
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Gravel, 30 in x 28 in
Mfr # 102291-039
Zoro # G402189508
product price: $49.99
/eaKey Features
Fit
Relaxed
Waist Rise
Mid Rise
Series
Rigby
Fabric Weight
8.5oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-039
Zoro #
G402189508
UPC #
889192684683
Country of Origin
Bangladesh
Dimensions
Size
30 in
Details
Item
Relaxed Straight Dungaree
Fit
Relaxed
Waist Rise
Mid Rise
Series
Rigby
Fabric Weight
8.5oz
Color
Gravel
Gender
Men's
Style Number
102291
Material
98% Cotton/2% Spandex Canvas
Inseam
28 in
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.