Shop MCR SAFETY
See all product information
Create Account
Dominator (DM3), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Gun Metal Frame, 12 PK
- Mfr # DM131R
- Zoro # G311219501
product price:Â
$
154.99
/pk of 12, $12.92/ea
Free Shipping & Returns
Key Features
Lens Color
Polycarbonate
Frame Type
Half Frame
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM131R
- Zoro #
- G311219501
- UPC #
- 766868542143
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Polycarbonate
- Frame Type
- Half Frame
- Frame Color
- Gun Metal
- Lens Coating
- Duramass Hard Coat
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- No
- Series
- Dominator (DM3)
- Frame Style
- Traditional
- Standards
- ANSI/ISEA Z87.1 2020
- Gender
- Unisex
- Arm Color
- Gun Metal
Description
Dominator DM3 Gun Metal, Fire Mirror
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.