Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 36 in x 32 in

  • Mfr # 104204-DKH

  • Zoro # G102194178


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Series
Rugged Flex
Pant Fit
Relaxed
Fabric Weight
9.6oz
Gender
Men's
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104204-DKH
Zoro #
G102194178
UPC #
192776445984
Country of Origin
Pakistan

Dimensions

Size
36 in

Details

Item
FR Rugged Flex Work Pant
Series
Rugged Flex
Pant Fit
Relaxed
Inseam
32 in
Fabric Weight
9.6oz
Gender
Men's
Color
Dark Khaki
Material Trade Name
98% Cotton/2% Spandex Canvas

Description

BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.