Zoro Homepage

Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Black, 30 in x 30 in

  • Mfr # 103574-BLK

  • Zoro # G802190975


product price: $54.99
/ea

Key Features

Fit
Relaxed
Waist Rise
Mid Rise
Gender
Men's
Style Number
103574
Fabric Weight
8.5oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103574-BLK
Zoro #
G802190975
UPC #
192776402369
Country of Origin
Bangladesh

Dimensions

Size
30 in

Details

Item
Relaxed Straight Cargo Pant
Fit
Relaxed
Waist Rise
Mid Rise
Color
Black
Inseam
30 in
Gender
Men's
Style Number
103574
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Series
Rigby

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.