
Mens Rigby Relaxed Cargo Short, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 48 in x 11 in
Mfr # 103542-253
Zoro # G302193278
product price: $49.99
/eaKey Features
Fabric Weight
8.5oz
Inseam
11 in
Material
98% Cotton/2% Spandex Canvas
Style Number
103542
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103542-253
Zoro #
G302193278
UPC #
192776323978
Country of Origin
Bangladesh
Dimensions
Size
48 in
Details
Item
Relaxed Cargo Short
Fabric Weight
8.5oz
Color
Dark Khaki
Inseam
11 in
Material
98% Cotton/2% Spandex Canvas
Style Number
103542
Fit
Relaxed
Series
Rigby
Gender
Men's
Waist Rise
Mid Rise
Description
BS3542 M RF Rilaxed Fitt Cnvs Crgo Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.