102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 32 in Inseam, Brown, 48 x 28

  • Mfr # 102776-211-48x32
  • Zoro # G1609332
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
102776-211-48x32
Zoro #
G1609332
UPC #
889192752702
Country of Origin
Multiple
Item
Bib Overalls
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Number of Outside Pockets
9
Hammer Loop
Yes
Number of Pockets
9
Ankle Style
Cuffs
Back Type
Closed
Pocket Locations
Back, Lower Front Ledge Pockets
Garment Type
Overalls
Reinforced Locations
Kick Panels, Pockets
Fly Closure Type
Zipper
Includes Lining
No
Includes Suspenders
Yes
Includes Hammer Loop
Yes
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Machine Wash
Waist Closure
Zipper
Style
Bib Overall
Suspender Material
Elastic
Ankle Type
Cuffs
Shell Material
Cotton
Wire Color
Brown
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Cotton

Dimensions

Size
48 x 28
Fits Waist Size
48 in
Minimum Waist Size
33 in
Size-Body Type
Regular
Maximum Chest Size
40 1/2 in
Minimum Chest Size
10 1/8 in
Maximum Waist Size
48 in
Tag Size
48 x 28
Fits Chest Size
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 48 in, Minimum Waist Size 33 in, Inseam 32 in, Size 3XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.