Zoro Homepage

Mens Rigby Relaxed Cargo Short, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 36 in x 11 in

  • Mfr # 103542-253

  • Zoro # G702191706


product price: $44.99
/ea

Key Features

Fabric Weight
8.5oz
Style Number
103542
Gender
Men's
Fit
Relaxed
Inseam
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103542-253
Zoro #
G702191706
UPC #
192776032467
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Item
Relaxed Cargo Short
Fabric Weight
8.5oz
Style Number
103542
Gender
Men's
Fit
Relaxed
Color
Dark Khaki
Inseam
11 in
Material
98% Cotton/2% Spandex Canvas
Series
Rigby
Waist Rise
Mid Rise

Description

BS3542 M RF Rilaxed Fitt Cnvs Crgo Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.