Shop CARHARTT

Canvas Coveralls, 2% Spandex Stretch Canvas, 98% Cotton, 6.5 oz Fabric Weight, 30 in Inseam, Navy

  • Mfr # 105019-I264XLSHT
  • Zoro # G705657940

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Closure Type
Storm Flap, Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105019-I264XLSHT
Zoro #
G705657940
UPC #
192776957869
Country of Origin
Mexico
Item
Canvas Coveralls
Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Inseam
30 in
Closure Type
Storm Flap, Zipper
Gender
Men's
Features
Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening with Snap Closure Fits Over Boots, Back Yoke with Pleats for Ease of Movement, Flex Waistband, Multiple Utility Pockets for Added Storage, Rugged Flex Stretch Technology, Two Secure Chest Pockets with Flaps and Hook-and-Loop Closure, Two Side-Entry Pass-Through Pockets with Snap Closures, Two-Way Front Zipper with Storm Flap
Cuff Style
Snap Closure
Number of Outside Pockets
2
Wrist Closure
Snaps
Moisture-Wicking
No
Includes Hammer Loop
No
Zipper Material
Brass
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Machine Wash Warm Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Pass Through Pockets
Yes
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Collar Style
Stand Up
Designed to Wear Over Clothes
Yes
Will Fit Over Boots
Yes
Reinforced Locations
Back Yoke
Includes Lining
No
Wind-Resistant
No
Insulated for Cold Conditions
No
Water-Resistant
No
Pocket Locations
Chest
Attached Hood
No
Front Closure Type
Storm Flap, Zipper
Includes Hood
No
Shell Material
2% Spandex Stretch Canvas, 98% Cotton
Wire Color
Navy
Traction Material
2% Spandex Stretch Canvas, 98% Cotton

Dimensions

Size
4XL
Size-Body Type
Short
Minimum Height
5 ft 3 in
Minimum Waist Size
52 in
Maximum Height
5 ft 7 in
Minimum Chest Size
58 in
Maximum Waist Size
54 in
Maximum Chest Size
60 in
Fits Chest Size
Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening with Snap Closure Fits Over Boots, Back Yoke with Pleats for Ease of Movement, Flex Waistband, Multiple Utility Pockets for Added Storage, Rugged Flex Stretch Technology, Two Secure Chest Pockets with Flaps and Hook-and-Loop Closure, Two Side-Entry Pass-Through Pockets with Snap Closures, Two-Way Front Zipper with Storm Flap
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Canvas Coveralls, Insulated for Cold Conditions No, Gender Men's, Material 2 Percent Spandex Stretch Canvas, 98 Percent Cotton, Front Closure Type Storm Flap, Zipper, Fabric Weight 6.5 oz, Number of Outside Pockets 2, Collar Style Stand Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 30 in, Size 4XL, Size - Numeric Not Applicable, Size-Body Type Short, Sleeve Type Long, Minimum Waist Size 52 in, Minimum Chest Size 58 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.