Canvas Coveralls, 2% Spandex Stretch Canvas, 98% Cotton, 6.5 oz Fabric Weight, 34 in Inseam, Navy
- Mfr # 105019-I264XLTLL
- Zoro # G805657642
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Closure Type
Storm Flap, Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105019-I264XLTLL
- Zoro #
- G805657642
- UPC #
- 192776958040
- Country of Origin
- Mexico
Dimensions
- Size
- 4XL
- Minimum Height
- 5 ft 11 in
- Minimum Waist Size
- 52 in
- Maximum Waist Size
- 54 in
- Minimum Chest Size
- 58 in
- Size-Body Type
- Tall
- Maximum Chest Size
- 60 in
- Maximum Height
- 6 ft 3 in
- Fits Chest Size
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Canvas Coveralls, Insulated for Cold Conditions No, Gender Men's, Material 2 Percent Spandex Stretch Canvas, 98 Percent Cotton, Front Closure Type Storm Flap, Zipper, Fabric Weight 6.5 oz, Number of Outside Pockets 2, Collar Style Stand Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 34 in, Size 4XL, Size - Numeric Not Applicable, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 52 in, Minimum Chest Size 58 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.