Canvas Work Pants, Fatigue, Size32x30 In (Discontinued)
- Mfr # B151 FAT 32 30
- Zoro # G0093222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B151 FAT 32 30
Zoro #
G0093222
UPC #
035481229534
Country of Origin
Multiple
Dimensions
Size
32 x 30"
Fits Waist Size
32 in
Details
Item
Dungaree Canvas Work Pants
Color
Fatigue
Material
100% Ring Spun Cotton Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Closure Type
Zipper/Button
Number of Outside Pockets
2
Lining Material
Unlined
Binding
Zipper, Button
Description
Dungaree Canvas Work Pants, Gender Men's, Material 100 Percent Ring Spun Cotton Canvas, Fabric Weight 7.5 oz, Lining Material Unlined, Number of Outside Pockets 2, Color Fatigue, Inseam 30 in, Size 32 x 30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.