Shop CARHARTT
See all product information
Create Account
Carhartt Box Buckle Belt, Black, Full Grain Bridle Leather, 44 in Length, 1 1/2 in Width
- Mfr # A000551000112
- Zoro # G403327848
product price:Â
$
32.19
/ea
Key Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
44 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A000551000112
- Zoro #
- G403327848
- UPC #
- 888999398946
- Country of Origin
- India
- Item
- Carhartt Box Buckle Belt
- Belt Material
- Full Grain Bridle Leather
- Color
- Black
- Buckle Material
- Zinc Alloy
- Adjustment Type
- Buckle
- Style
- Box Buckle Belt
- Features
- Polished Leather
- Reversable
- No
- Material Style
- Solid
- Buckle Design
- Harness Buckle
- Buckle Finish
- Gunmetal
- Wire Color
- Black
- Container Type
- Box Buckle Belt
- Sensor Body Style
- Box Buckle Belt
Dimensions
- Overall Length
- 44 in
- Width
- 1 1/2 in
- Minimum Waist Size
- 38 in
- Maximum Waist Size
- 40 in
- Wire Rope Length
- 44 in
- Length
- 44 in
- Fits Chest Size
- Polished Leather
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 44 in, Maximum Waist Size 40 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.