Shop PIP
See all product information
Create Account
Glove Powder for Rubber Insulating Gloves, 5oz. bottle, 12PK
- Mfr # 148-2200
- Zoro # G624200944
product price:Â
$
170.99
/pk of 12, $14.25/ea
Free Shipping & Returns
Key Features
Glove Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148-2200
- Zoro #
- G624200944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- OS
Details
- Color
- White
Description
Squeeze or spray liberally on hands or inside gloves to quickly absorb perspiration for greater comfort when wearing rubber insulating gloves, Petroleum-free powder formula will not deteriorate rubber, Squeeze bottles fit conveniently in canvas glove bags or pockets, 5oz. bottle - packed 48 bottles to a case
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.