Carhartt Box Buckle Belt, Black, Full Grain Bridle Leather, 48 in Length, 1 1/2 in Width
Mfr # A000551000114
Zoro # G903327997
product price:Â $32.19
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
48 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000551000114
Zoro #
G903327997
UPC #
888999398960
Country of Origin
India
Dimensions
Overall Length
48 in
Width
1 1/2 in
Maximum Waist Size
44 in
Minimum Waist Size
42 in
Details
Item
Carhartt Box Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Features
Polished Leather
Style
Box Buckle Belt
Adjustment Type
Buckle
Buckle Design
Harness Buckle
Material Style
Solid
Buckle Finish
Gunmetal
Reversable
No
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.