Carhartt Box Buckle Belt, Black, Full Grain Bridle Leather, 52 in Length, 1 1/2 in Width

  • Mfr # A000551000116

  • Zoro # G003327828


product price:  $31.89
/ea

Key Features

Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
52 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A000551000116
Zoro #
G003327828
UPC #
888999398984
Country of Origin
Guatemala

Dimensions

Overall Length
52 in
Width
1 1/2 in
Maximum Waist Size
48 in
Minimum Waist Size
46 in

Details

Item
Carhartt Box Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Style
Box Buckle Belt
Adjustment Type
Buckle
Features
Polished Leather
Material Style
Solid
Buckle Finish
Gunmetal
Buckle Design
Harness Buckle
Reversable
No

Description

Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 52 in, Maximum Waist Size 48 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.