Carhartt Box Buckle Belt, Black, Full Grain Bridle Leather, 58 in Length, 1 1/2 in Width
Mfr # A000551000119
Zoro # G203327895
product price:Â $30.65
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
58 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000551000119
Zoro #
G203327895
UPC #
888999399011
Country of Origin
India
Dimensions
Overall Length
58 in
Width
1 1/2 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in
Details
Item
Carhartt Box Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Style
Box Buckle Belt
Features
Polished Leather
Adjustment Type
Buckle
Material Style
Solid
Buckle Design
Harness Buckle
Buckle Finish
Gunmetal
Reversable
No
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 58 in, Maximum Waist Size 54 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.