Carhartt Box Buckle Belt, Brown, Full Grain Bridle Leather, 40 in Length, 1 1/2 in Width
- Mfr # A000551020110
- Zoro # G203550071
product price:Â
$
32.15
/ea
Key Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
40 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A000551020110
- Zoro #
- G203550071
- UPC #
- 888999399035
- Country of Origin
- India
Dimensions
- Overall Length
- 40 in
- Width
- 1 1/2 in
- Maximum Waist Size
- 36 in
- Minimum Waist Size
- 34 in
- Wire Rope Length
- 40 in
- Length
- 40 in
- Fits Chest Size
- Polished Leather
Details
- Item
- Carhartt Box Buckle Belt
- Belt Material
- Full Grain Bridle Leather
- Color
- Brown
- Buckle Material
- Zinc Alloy
- Buckle Finish
- Gunmetal
- Adjustment Type
- Buckle
- Style
- Box Buckle Belt
- Reversable
- No
- Buckle Design
- Harness Buckle
- Features
- Polished Leather
- Material Style
- Solid
- Wire Color
- Brown
- Container Type
- Box Buckle Belt
- Sensor Body Style
- Box Buckle Belt
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 40 in, Maximum Waist Size 36 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.