Carhartt Box Buckle Belt, Brown, Full Grain Bridle Leather, 54 in Length, 1 1/2 in Width
- Mfr # A000551020117
- Zoro # G203327888
product price:Â
$
32.95
/ea
Key Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
54 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A000551020117
- Zoro #
- G203327888
- UPC #
- 888999399103
- Country of Origin
- India
- Item
- Carhartt Box Buckle Belt
- Belt Material
- Full Grain Bridle Leather
- Color
- Brown
- Buckle Material
- Zinc Alloy
- Style
- Box Buckle Belt
- Adjustment Type
- Buckle
- Features
- Polished Leather
- Material Style
- Solid
- Buckle Finish
- Gunmetal
- Buckle Design
- Harness Buckle
- Reversable
- No
- Wire Color
- Brown
- Container Type
- Box Buckle Belt
- Sensor Body Style
- Box Buckle Belt
Dimensions
- Overall Length
- 54 in
- Width
- 1 1/2 in
- Minimum Waist Size
- 48 in
- Maximum Waist Size
- 50 in
- Wire Rope Length
- 54 in
- Length
- 54 in
- Fits Chest Size
- Polished Leather
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 54 in, Maximum Waist Size 50 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.