Carhartt Box Buckle Belt, Brown, Full Grain Bridle Leather, 56 in Length, 1 1/2 in Width
Mfr # A000551020118
Zoro # G203327826
product price:Â $32.15
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
56 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A000551020118
Zoro #
G203327826
UPC #
888999399110
Country of Origin
India
Dimensions
Overall Length
56 in
Width
1 1/2 in
Maximum Waist Size
52 in
Minimum Waist Size
50 in
Details
Item
Carhartt Box Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Brown
Buckle Material
Zinc Alloy
Style
Box Buckle Belt
Adjustment Type
Buckle
Features
Polished Leather
Buckle Finish
Gunmetal
Material Style
Solid
Reversable
No
Buckle Design
Harness Buckle
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 56 in, Maximum Waist Size 52 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.