This item is Discontinued.

Carhartt Carhartt Flame Resistant Bomber Jacket, Brown, Cotton Duck, 4XL FRJ195 BRN REG 4XL

Carhartt Flame Resistant Bomber Jacket, Brown, Cotton Duck, 4XL (Discontinued)

  • Mfr # FRJ195 BRN REG 4XL
  • Zoro # G3883074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRJ195 BRN REG 4XL
Zoro #
G3883074
UPC #
035481620041
Country of Origin
Mexico

Dimensions

Size
4XL
Length
29 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
FR Jacket
Color Family
Brown
ATPV Rating
50.4 cal/sq cm
Gender
Men's
Arc Flash PPE Category
4
Color
Brown
Material
100% Cotton FR Duck
Closure Type
Hook-and-Loop, Zipper
Hood Style
None
Fabric Weight
13 oz
Lining Material
Quilt
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E
Number of Inside Pockets
2
Number of Outside Pockets
2
High Visibility
No
Insulated for Cold Conditions
Yes
Includes Hood Drawstrings
Yes
Includes Hood
Yes
High-Visibility
No
Includes Lining
Yes
Total Number of Pockets
4
Features
Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos
Zipper Material
Brass
Garment Type
Jacket
Garment Material
Excel FR(R)
Lg. Type
Hip Length
Material (Weight)
Excel FR(R) ( 13 oz )
Fabric Wt
Heavyweight

Description

ATPV Rating 50.4 cal/sq cm, Arc Flash PPE Category 4, Color Brown, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style None, Includes Hood Yes, Includes Hood Drawstrings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.