Carhartt Roller Buckle Belt, Black, Full Grain Bridle Leather, 52 in Length, 1 1/2 in Width
Mfr # A000556200116
Zoro # G403528993
product price:Â $31.89
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
52 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000556200116
Zoro #
G403528993
UPC #
888999416671
Country of Origin
India
Dimensions
Overall Length
52 in
Width
1 1/2 in
Minimum Waist Size
46 in
Maximum Waist Size
48 in
Details
Item
Carhartt Roller Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Material Style
Solid
Adjustment Type
Buckle
Buckle Finish
Antique Nickle
Features
Debossed Keeper
Style
Roller Belt
Buckle Design
Harness Buckle
Reversable
No
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 52 in, Maximum Waist Size 48 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.