Carhartt Roller Buckle Belt, Brown, Full Grain Bridle Leather, 50 in Length, 1 1/2 in Width
Mfr # A000556220115
Zoro # G803327882
product price:Â $31.35
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
50 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A000556220115
Zoro #
G803327882
UPC #
888999396997
Country of Origin
India
Dimensions
Overall Length
50 in
Width
1 1/2 in
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Details
Item
Carhartt Roller Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Brown
Buckle Material
Zinc Alloy
Features
Debossed Keeper
Adjustment Type
Buckle
Style
Roller Belt
Buckle Design
Harness Buckle
Material Style
Solid
Buckle Finish
Antique Nickle
Reversable
No
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 50 in, Maximum Waist Size 46 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.