Carhartt Scratchless Belt, Black, Full Grain Bridle Leather, 42 in Length, 1 5/16 in Width
Mfr # A000550500111
Zoro # G003327880
product price:Â $30.59
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
42 in
Width
1 5/16 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000550500111
Zoro #
G003327880
UPC #
888999398427
Country of Origin
Guatemala
Dimensions
Overall Length
42 in
Width
1 5/16 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Details
Item
Carhartt Scratchless Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Features
Scratchless Belt
Adjustment Type
Buckle
Style
Scratchless Belt
Material Style
Solid
Reversable
No
Buckle Finish
Leather
Buckle Design
Hidden Scratchless Buckle
Description
Carhartt Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 5/16 in, Overall Length 42 in, Maximum Waist Size 38 in, Color Black, Reversable No, Buckle Design Hidden Scratchless Buckle, Buckle Finish Leather, Features Scratchless Belt, Material Style Solid, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.