Carhartt Triple Stitch Belt, Brown, Top Grain Saddle Leather, 50 in Length, 1 3/8 in Width
Mfr # A000550720115
Zoro # G403088763
product price:Â $35.85
/eaKey Features
Belt Material
Top Grain Saddle Leather
Color
Brown
Overall Length
50 in
Width
1 3/8 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000550720115
Zoro #
G403088763
UPC #
888999398649
Country of Origin
Guatemala
Dimensions
Overall Length
50 in
Width
1 3/8 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Details
Item
Carhartt Triple Stitch Belt
Belt Material
Top Grain Saddle Leather
Color
Brown
Buckle Material
Zinc Alloy
Style
Triple Stitch Belt
Features
Veg Tanned Triple Stitch Leather
Adjustment Type
Buckle
Buckle Finish
Antique Nickle
Material Style
Solid
Reversable
No
Buckle Design
Harness Buckle
Description
Carhartt Triple Stitch Belt, Style Triple Stitch Belt, Adjustment Type Buckle, Belt Material Top Grain Saddle Leather, Buckle Material Zinc Alloy, Width 1 3/8 in, Overall Length 50 in, Maximum Waist Size 46 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Veg Tanned Triple Stitch Leather, Material Style Solid, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.