Cayce, Safety Glasses, Anti-Fog, sandstone bronze Lens, Black Frame

  • Mfr # CHB918ST

  • Zoro # G0971375


product price:  $8.19
/pk 12, $0.68/ea
Sold in multiples of 12 for $98.28

Key Features

Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB918ST
Zoro #
G0971375
UPC #
810170030345
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
sandstone bronze
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Cayce
Standards
CAN/CSA Z94.3-20
Weight
0.0794 lbs
ANSI Class
ANSI Z87.1+

Description

Carhartt - Cayce - Black frame with sandstone bronze anti-fog lens - Adjustable rubber nosepiece. Slim temple design. Wraparound coverage for superior protection. Available in a Carhartt polybag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.