Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 11 1/2, Medium, CMF8389

  • Mfr # CMF8389-11.5M

  • Zoro # G9132006


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF8389-11.5M
Zoro #
G9132006
UPC #
847816045777
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
Medium
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Insulation Weight
400 g
Footwear Closure Type
Lace Up
Insole System
Dual Density Polyurethane
Footwear Style
8 in Work Boot
Waterproof Type
Full Bootie Membrane
Max. Heat Rating
392 Degrees F
Non Metallic Upper
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Carhartt
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Liner Material
Storm Defender(TM)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Outsole Material
Rubber
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Midsole Material
EVA
Insulation Type
Thinsulate(R)
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Conductive
No
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Insulation Technology
Thinsulate(R)
Insole Technology
Dual Density
Closure
Lace Up
Liner Technology
Storm Defender(R), Waterproof
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
392 Degrees F
Insulation Weight (PRINT)
400 g
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.