CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 8 1/2, W, CMF8389

  • Mfr # CMF8389-8.5W

  • Zoro # G9131893


product price:  $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF8389-8.5W
Zoro #
G9131893
UPC #
847816045821
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Max. Heat Rating
392 Degrees F
Insulation Weight
400 g
Conductive
No
Shank Material
Nylon
Footwear Construction Type
Cemented
Insulation Type
Thinsulate(R)
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Upper Material Description
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie Membrane
Insole System
Dual Density Polyurethane
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Non-Marking Sole
No
Liner Material
Storm Defender(TM)
Ninety Degree Heel
No
Wide Toe Cap
No
Insulated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Carhartt
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
Liner Technology
Storm Defender(R), Waterproof
Construction
Cemented
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Maximum Heat Rating
392 Degrees F
Insole Technology
Dual Density
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
400 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
392 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.