Men's Athletic Shoe, 8, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G502673334
product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
EE
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1024604
Zoro #
G502673334
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Insole System
Removable
Static Dissipative
Yes
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Last Number or Name
Vista Energy ESD
Puncture Resistant Insole
No
For Outdoor Traction
No
Metatarsal Guard
No
Conductive
No
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Upper Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA, Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Footwear Closure Type
Lace Up
Upper Material Description
Mesh
Laces Color
Black
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Non Metallic Upper
Yes
Insulation Type
None
Metatarsal Guard Style
None
Upper Color
Black
Insulated
No
Insole Material
Polyurethane
Heat Resistant
No
Shank Material
Nylon
Toe Style
Round Toe
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Lugs
Nylon/TPU
Footwear Construction
Cemented
Predominant Footwear Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Outsole Color
Black
Outsole Material
Rubber
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Closure Type
Lace Up
Removable Insole
Yes
Footwear Shank
Yes
Toe Shape
Round
Liner Material
Mesh
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Insole Color
Yellow
CSA Footwear Standard
No Puncture Protection
Heel Style
Flat Heel
Wide Toe Cap
Yes
Resists
Oils, Slips
Midsole Technology
KEEN.ReGEN
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.9
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.69
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.45
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Technology (PRINT)
KEEN.ReGEN
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black/Vapor

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.